Terminal Block, Grounding, Yellow/Green, 5.1mm Width, DIN Rail Mount

Item #: 156463

Cat #: 1608660000

UPC: 008190076294

to view pricing and more.
Documents & Guides
Terminal Block, Grounding, Yellow/Green, 5.1 mm Width, 2 in , 2 Out, DIN Rail Mount

Overview

Terminal Block, Grounding, Yellow/Green, 5.1 mm Width, 2 in , 2 Out, DIN Rail Mount
Also known as: 008190076294, 1608660000

Specifications

Type: Grounding, Terminal Block
Mounting: DIN Rail
Color: Yellow/Green
Conductors: 4
Width: 5.100 mm
Type: Grounding, Terminal Block
Color: Yellow/Green
Width: 5.100 mm
Mounting: DIN Rail
Conductors: 4