
90 Degree Flag Female Disconnect, Nylon Insualted, Tab 0.187 x .0.032", 22 - 18 AWG, Copper
Item #: 15650
Cat #: RAD18-187A
UPC: 786210769875
to view pricing and more.
Documents & Guides
Nylon Fully Insulated 90 Degree Flag Female Disconnect, Length .74 Inches, Width .59 Inches, Maximum Insulation .150, Tab Size .187x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
Overview
Nylon Fully Insulated 90 Degree Flag Female Disconnect, Length .74 Inches, Width .59 Inches, Maximum Insulation .150, Tab Size .187x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.
Also known as: 786210769875, RAD18-187A
Specifications
| Color: | Red |
| Material: | Copper |
| Allowable Gauge Range: | 22 - 18 |
| Color: | Red |
| Allowable Gauge Range: | 22 - 18 |
| Material: | Copper |