MULTIPLE BRIDGE

Item #: 15651

Cat #: ABMQS-AT-Q0

UPC: 074983342563

to view pricing and more.
Documents & Guides
No Documents Available
PAN ABMQS-AT-Q0 MULTIPLE BRIDGE

Overview

PAN ABMQS-AT-Q0 MULTIPLE BRIDGE
Also known as: 074983342563, ABMQS-AT-Q0

Specifications

Color: Black
Mounting: Adhesive, # 6 Screw
Width: 0.750 in
Material: Nylon
Length: 5.130 in
Color: Black
Width: 0.750 in
Length: 5.130 in
Mounting: Adhesive, # 6 Screw
Material: Nylon