NCP PLUG ASSEMBLY

Item #: 156516

Cat #: NCP20232

UPC: 781381503891

to view pricing and more.
Appleton U-Line NCP Plug, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 250 VAC, Material: 30 PCT Glass-Reinforced Thermoplastic Polyester, Nema Rating: NEMA 7BCD, 9G, Plug Cable Diameter: 0.538 - 0.639 IN, Dime

Overview

Appleton U-Line NCP Plug, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 250 VAC, Material: 30 PCT Glass-Reinforced Thermoplastic Polyester, Nema Rating: NEMA 7BCD, 9G, Plug Cable Diameter: 0.538 - 0.639 IN, Dime
Also known as: 781381503891, NCP20232

Specifications

Material: Thermoplastic
Material: Thermoplastic