Screw-Cover Pull Box Extender, Type 1, 10x8x4

Item #: 1565431

Cat #: A1084SUG

UPC: 783510301439

to view pricing and more.
Screw-Cover Pull Box Extender, NEMA Type 1, Dimensions: 10" x 8" x 4"

Overview

Screw-Cover Pull Box Extender, NEMA Type 1, Dimensions: 10" x 8" x 4"

The Pull Box Extender, Type 1, is used in commercial and general industrial applications that previously required a custom sized pull box, or to create additional wiring space for existing pull box installations. It is installed by simply sliding the product on a pullbox, using a common hole pattern, cover and hardware, making it a time saving solution.

Also known as: 783510301439, A1084SUG

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 10 in
Finish: Galvanized
Depth: 4 in
Color: Gray
Material: Steel
Finish: Galvanized
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 10 in