125A, Residential Meter Stack, 2 Socket

Item #: 156583
Cat #: 3MM212R
UPC: 786849051969
Sign In or Register to view pricing and more.
Documents & Guides
Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-Phase In, 1-Phase Out, 2 Meter Sockets, 208Y/120V, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Includes 5th Jaw at 9 o'clock position. ***Requires (2) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH)***

Overview

Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-Phase In, 1-Phase Out, 2 Meter Sockets, 208Y/120V, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Includes 5th Jaw at 9 o'clock position. ***Requires (2) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH)***
All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.
Also known as: 786849051969, 3MM212R, two gang meter with main

Specifications

Phase: 3, 1
Amps: 125
Sockets: 2
Volts AC: 120/240
Jaws: 5
IP/NEMA Rating: NEMA 3R
Phase: 3, 1
Sockets: 2
Jaws: 5
Amps: 125
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)