26W LED H/O Ceiling Light, 50K

Item #: 1566043

Cat #: CLED26

UPC: 019813308395

to view pricing and more.
Documents & Guides
LED High Output Ceiling Light, 26 Watt, 120-277V, 72 CRI, 2864 Lumens, Color Temperature: 5000K, Bronze

Overview

LED High Output Ceiling Light, 26 Watt, 120-277V, 72 CRI, 2864 Lumens, Color Temperature: 5000K, Bronze

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813308395, CLED26

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Lumens: 2860
Wattage: 26
Color: Bronze
Lumens: 2860
Color Temperature: 5000 (Bright White)
Light Technology: LED