PLT/16W/H/LED/830/4P/DR

Item #: 1566102

Cat #: S21400

UPC: 045923224003

to view pricing and more.
16 Watt LED PL 4-Pin; 3000K; 1750 Lumens; G24q Base; 50000 Average rated hours; Horizontal; Type A; Ballast dependent

Overview

16 Watt LED PL 4-Pin; 3000K; 1750 Lumens; G24q Base; 50000 Average rated hours; Horizontal; Type A; Ballast dependent
Also known as: 045923224003, S21400

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1750
Wattage: 16
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White)
Lumens: 1750
Light Technology: LED
Base: 4-Pin (G24q)
Color Rendering Index (CRI): 82
Wattage: 16
Dimmable: No
Standards: DLC Listed (Standard)