
Sign In or Register to view pricing and more.
Documents & Guides
40 Watt A15 Incandescent; Clear; 2500 Average rated hours; 290 Lumens; Medium Base; 130 Volt; 4-Pack
Overview
40 Watt A15 Incandescent; Clear; 2500 Average rated hours; 290 Lumens; Medium Base; 130 Volt; 4-Pack
Also known as: 045923085260, S8526
Specifications
| Base: | Medium Screw (E26) |
| Lumens: | 290 |
| Volts AC: | 130 |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 40 |
| Shape: | A15 (Arbitrary) |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Volts AC: | 130 |
| Wattage: | 40 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |
| Lumens: | 290 |
| Color Rendering Index (CRI): | 100 |
| Shape: | A15 (Arbitrary) |
| Dimmable: | Yes |