WaterShed 304 SS Sanitary Leg Kits, Type 4x, Fixed Height

Item #: 156631

Cat #: WSFSLKSS

UPC: 783510134334

to view pricing and more.
Fixed Free Stand Kit , Bulletin Wsy (watershed Enclosure Accessories), Size/dims: , Material/finish: Ss Type 304

Overview

Fixed Free Stand Kit , Bulletin Wsy (watershed Enclosure Accessories), Size/dims: , Material/finish: Ss Type 304

Sanitary Leg Kits provide space between the enclosure and the floor for better washdown accessibility. Available with fixed or independently adjustable legs. Adjustable leg shown. Four legs per kit. Maintains NEMA Type 4X rating when properly installed on an nVent HOFFMAN Type 4X enclosure.

Also known as: 783510134334, WSFSLKSS

Features & Benefits

  • Specifically designed for type 4x food & beverage industry, indirect contact zone applications.

Specifications

Material: Stainless Steel 304
Finish: Brushed #4
Weight: 28.800 lb
Standards: Build America Buy America Compliant
Material: Stainless Steel 304
Weight: 28.800 lb
Finish: Brushed #4
Standards: Build America Buy America Compliant