Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Satco
2X2 PANEL 40W DLC 40K 347V 2PK
Item #: 1566568
Cat #: 65-334
UPC: 045923453342
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
2X2 PANEL 40W DLC 40K 347V 2PK
View product detail below
Associated
Substitutes
Others Bought
Overview
2X2 PANEL 40W DLC 40K 347V 2PK
Also known as:
045923453342, 65-334
Specifications
Standards:
DLC Listed (Standard)
Standards:
DLC Listed (Standard)
Close
Close and Retry