Two Door CP N4X Disc Encl

Item #: 1566791

Cat #: A72CPX7212SSLPN4

UPC: 783510111120

to view pricing and more.

Overview

TWO DOOR CP N4X DISC ENCL

2-Door floor-mounted enclosure with 3 point latching and options for center post or right side flange disconnect mounting. Designed to house the following flange-mounted disconnect switches and circuit breakers: Allen-Bradley, ABB Controls, Eaton Cutler-Hammer, General Electric, Siemens ITE, Schneider Square D®.

Also known as: 783510111120, A72CPX7212SSLPN4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 72.120 in
Material: Stainless Steel 304
Finish: Brushed #4
Depth: 12.120 in
Width: 72.500 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel 304
Depth: 12.120 in
Standards: Build America Buy America Compliant
Height: 72.120 in
Finish: Brushed #4
Width: 72.500 in