Underground Enclosure, Open Bottom, 20 x 15 x 12", Reinforced Concrete

Item #: 1567132
Cat #: 1000040
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Underground Enclosure, Open Bottom, 20 x 15 x 12 Inch, Light Duty Pedestrian/Greenbelt Rated, Reinforced Concrete

Overview

Underground Enclosure, Open Bottom, 20 x 15 x 12 Inch, Light Duty Pedestrian/Greenbelt Rated, Reinforced Concrete
The Christy N09 Box is for use in non-vehicular traffic situations only. Weights and dimensions may vary slightly. Actual load rating is determined by the box and cover combination.
Also known as: 1000040

Specifications

Length: 20 in
Width: 15 in
Depth: 12 in
Material: Reinforced Concrete
Load Rating: Light Duty/Pedestrian
Lid Included: No
Length: 20 in
Depth: 12 in
Load Rating: Light Duty/Pedestrian
Width: 15 in
Material: Reinforced Concrete
Lid Included: No

Customer Reviews

No reviews for this product
(0)