Drive, 125A, 100HP/ND, 75HP/HD, 480VAC, 3PH, Frame 6, Open Type

Item #: 1567164

Cat #: 20G14ND125JA0NNNNN

UPC: 191326706384

to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type, 125 Amp, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type, 125 Amp, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Also known as: 191326706384, 20G14ND125JA0NNNNN

Specifications

Phase: 3
Size: 6
Horsepower: 75, 100
Volts AC: 480
Amps: 125
Type: General Purpose, Drive
Phase: 3
Horsepower: 75, 100
Amps: 125
Size: 6
Volts AC: 480
Type: General Purpose, Drive