9WPLV/LED/835/BP/2P

Item #: 1567178

Cat #: S8537

UPC: 045923085376

to view pricing and more.
9 Watt LED PL 2-Pin; 3500K; 950 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Vertical; Type B; Ballast Bypass

Overview

9 Watt LED PL 2-Pin; 3500K; 950 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Vertical; Type B; Ballast Bypass
Also known as: 045923085376, S8537

Specifications

Lumens: 950
Color Rendering Index (CRI): 82
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Angle: 120°
Volts AC Range: 120 - 277
Lumens: 950
Wattage: 9
Light Technology: LED
Base: 2-Pin (G24d)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Dimmable: No
Angle: 120°