MCB S500 2P UC-K 20A

Item #: 1567593

Cat #: S502UC-K20

UPC: 662019534480

to view pricing and more.
Documents & Guides
MCB S500 2P UC-K 20A

Overview

MCB S500 2P UC-K 20A

The S500 high perfomance circuit breaker fullfils he requirement of larger s hort-circuit currents, thus in turn placing heavy demands on protective sitc hgear reagrding safety, reliability and switching capacities. It is equipped w ith thermal and / or electromagentic release to protect circuits, motors, swit chgear and systems from the effect of overload and short cicruit currents.

Also known as: 662019534480, S502UC-K20

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 20
Volts DC: 500
Type: Trip Curve K
Interrupt Rating DC: 30 kA
Poles: 2
Amps: 20
Type: Trip Curve K
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating DC: 30 kA