Solid Cover

Item #: 1567982

Cat #: PCS48CWS

UPC: 783510109950

to view pricing and more.

Overview

SOLID COVER

Covers are available for upper front and rear openings. Covers mount with screws provided.

Also known as: 783510109950, PCS48CWS

Specifications

Color: Light Gray
Weight: 17 lb
Width: 31.500 in
Finish: Powder Coated
Height: 55.120 in
Color: Light Gray
Width: 31.500 in
Height: 55.120 in
Weight: 17 lb
Finish: Powder Coated