Concept Window-Door Enclosure, 24.00x20.00x10.00, Lt Gray, Steel

Item #: 1567983

Cat #: CSD242010WLG

UPC: 783510378295

Sign In or Register to view pricing and more.
Concept Window Door Enclosures offer view of internal components and controls for machine control. This Concept Window-Door Enclosure, CSD242010WLG item measures 24.00x20.00x10.00 inches with a material of Steel colored Lt Gray.

Overview

Concept Window Door Enclosures offer view of internal components and controls for machine control. This Concept Window-Door Enclosure, CSD242010WLG item measures 24.00x20.00x10.00 inches with a material of Steel colored Lt Gray.

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510378295, CSD242010WLG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Depth: 10 in
Height: 24 in
Width: 20 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Depth: 10 in
Width: 20 in
Finish: Powder Coated
Color: Light Gray
Height: 24 in
Material: Steel