REXEL logo

Mr11 20w Lamp - 12v - Nsp

Item #: 1568
Cat #: 9703
UPC: 785652970306
Sign In or Register to view pricing and more.
Sea Gull Lighting; Halogen Bulb; Mr11, Open; Wattage: 20 Wtt; Voltage Rating: 12v; Lumens: 10 Lm; Beam Angle: 10 Deg; Color Temperature: 3000 Deg K; Size: 1-3/8in Diameter X 1 In Length; Base: Gu4 Bi-pin; Average Life: 2000 Hr; Finish: Clear; Material: Glass Lens; Gas Filled: Halogen

Product Overview

Sea Gull Lighting; Halogen Bulb; Mr11, Open; Wattage: 20 Wtt; Voltage Rating: 12v; Lumens: 10 Lm; Beam Angle: 10 Deg; Color Temperature: 3000 Deg K; Size: 1-3/8in Diameter X 1 In Length; Base: Gu4 Bi-pin; Average Life: 2000 Hr; Finish: Clear; Material: Glass Lens; Gas Filled: Halogen
Also known as: 785652970306, 9703

Documents

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)