LED Stack Light, 24V AC/DC, Alum

Item #: 1568011

Cat #: 856TC-P10B24Y3Y5Y4T1

UPC: 194033109455

to view pricing and more.
Documents & Guides
Stack Lights, Configured, Pole Base, Black Housing, 24 Volt AC/DC, Level 1 - 7

Overview

Stack Lights, Configured, Pole Base, Black Housing, 24 Volt AC/DC, Level 1 - 7

The Stack Light system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system. IO-Link enabled versions provide real-time insight into the status of your control system.

Also known as: 194033109455, 856TC-P10B24Y3Y5Y4T1

Specifications

Mounting: Pole
Color: Amber, Red, Green, Black
Volts DC: 24
Volts AC: 24
Size: 70 mm
Material: Aluminum
Mounting: Pole
Volts DC: 24
Size: 70 mm
Color: Amber, Red, Green, Black
Volts AC: 24
Material: Aluminum