Plug 20/10A 250/600V 4P5W H/L BK

Item #: 1568266

Cat #: AH3521BK

UPC: 032664737794

to view pricing and more.
Documents & Guides
Eaton locking plug, #16-12 AWG, 10A, 20A, Industrial, 250/600V, Back wiring, Black, Ultra grip, Non-NEMA, Four-pole, Five-wire, Nylon, 0.38 to 1.16 in

Overview

Eaton locking plug, #16-12 AWG, 10A, 20A, Industrial, 250/600V, Back wiring, Black, Ultra grip, Non-NEMA, Four-pole, Five-wire, Nylon, 0.38 to 1.16 in

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 032664737794, AH3521BK

Specifications

Type: Locking
Amps: 10, 20
NEMA Configuration: Non-Nema
Color: Black
Material: Nylon
Type: Locking
NEMA Configuration: Non-Nema
Material: Nylon
Amps: 10, 20
Color: Black