Plugmold, 6 Single Outlets, 12" Centers, 6' Length, Gray
Item #:
156846
Cat #:
G20GB612
UPC:
786776091915
Sign In or Register to view pricing and more.
Documents & Guides
Plugmold, 6 Single Outlets, 12" Centers, 6' Length, Gray
Overview
Plugmold, 6 Single Outlets, 12" Centers, 6' Length, Gray
The selection of lengths and fittings in a variety of finishes provides a versatile solution for many applications. Plugmold sections offer single or alternating circuits, standard, or isolated ground receptacles, Snapicoil ® harnesses of prewired receptacles, and cord ended units.
Also known as: 786776091915, G20GB612
Specifications
Color: | Gray |
Material: | Steel |
Length: | 6 ft |
Color: | Gray |
Length: | 6 ft |
Material: | Steel |
Customer Reviews
5 Overall
(1)
5/5
Phillip - Victorville, Ca on 11/16/2012
Make sure to purchase the connectors for the molds
I am installing these plug molds and have found the wire at each end is so short that any other connectors besides the ones made for these plug molds do not work properly. I would not install these ever again with out the correct connectors.