3" x 3" Wire Duct

Item #: 156849

Cat #: TY3X3NPW6

UPC: 786210970585

to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct. H x W x L: 3" x 3" x 6'. Color: White. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Overview

Narrow Slot Wire Duct. H x W x L: 3" x 3" x 6'. Color: White. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***
Also known as: 786210970585, TY3X3NPW6

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in