This product has been discontinued.

1'x4' LED Edge Lit Panel, 40K
Item #: 1568566
Cat #: PANELF2B/020UNVD840/14G/WH
UPC: 046135603020
to view pricing and more.
Documents & Guides
1 Ft. x 4 Ft. LED Edge Lit Panel, 20W, 120/277V, 2500 Lumens, 4000K, 0-10V Dimming
Overview
1 Ft. x 4 Ft. LED Edge Lit Panel, 20W, 120/277V, 2500 Lumens, 4000K, 0-10V Dimming
Also known as: 046135603020, PANELF2B/020UNVD840/14G/WH
Specifications
| Lumens: | 2500 |
| Color Temperature: | 4000 (Cool White) |
| Width: | 24 in, 2 ft |
| Wattage: | 20 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2500 |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 20 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |