M18 FUEL™ Angler™ 120' Steel Pulling Fish Tape Kit

Item #: 1568574

Cat #: 2873A-22

UPC: 045242559831

to view pricing and more.
Documents & Guides
Power to Pull 200' Through 360° Bends Faster, AUTO-RUN™ Powered Feed & Retract for Reduced Muscle Effort, Anti-Binding Drum Design Delivers Easiest Payout and Wind-Up

Overview

Power to Pull 200' Through 360° Bends Faster, AUTO-RUN™ Powered Feed & Retract for Reduced Muscle Effort, Anti-Binding Drum Design Delivers Easiest Payout and Wind-Up

The Milwaukee® M18 FUEL™ ANGLER™ 120 Ft. steel pulling fish tape kit is part of the world's first battery powered fish tape solution. The fish tape wire puller's AUTO-RUN™ powered feed and retract eliminates manual pulling tools for less user fatigue and automatically reels the tape back into the drum for a cleaner jobsite. The electric wire puller features a POWERSTATE™ brushless motor that provides the ability to pull wire through a 200 Ft. run with 360° degrees of bends. This new battery powered fish tape puller is more efficient with an automatic feed that pushes through bends faster for maximum jobsite efficiency. The M18 FUEL™ ANGLER™ pulling fish tape powered base is powered by the M18™ REDLITHIUM™ battery pack and is compatible with 5 anti-binding steel and non-conductive drums to tackle any situation. The automatic wire puller is equipped with REDLINK Plus™ intelligence to ensure maximum performance and protection from overload. The M18 FUEL™ ANGLER™ 120 Ft. steel pulling fish tape kit includes one 120 Ft. x 1/8 in. steel pulling fish tape drum, two M18™ REDLITHIUM™ CP2.0 batteries, and one M18™ & M12™ multi-voltage charger.

Also known as: 045242559831, 2873A-22

Features & Benefits

  • Power to pull 200 Ft. to 360-Degree bends faster
  • AUTO-RUN™ Powered feed & retract for reduced muscle effort
  • Anti-binding drum design delivers easiest payout and wind-up
  • Tape automatically retracts into drum for a cleaner jobsite
  • Automatic feed pushes through bends faster
  • Compatible with 5 interchangeable drums up to 240' steel and 200' non-conductive
  • Variable speed trigger for maximum control
  • Durable powered base and replaceable drums deliver the longest lasting solution
  • Quick-change latches for easy drum swap out

Specifications

Length: 120 ft
Material: Steel
Type: Fish Tape
Length: 120 ft
Type: Fish Tape
Material: Steel