Baying System Enclosure, TS 8, Type 3R, 78.7" H x 31.5" W x 23.6" D, Steel

Item #: 1568584

Cat #: 8806548

UPC: 639889851863

Sign In or Register to view pricing and more.
Documents & Guides
Baying System Enclosure, TS 8, Type 3R, 78.7 Inch High x 31.5 Inch Wide x 23.6 Inch Deep, Steel

Overview

Baying System Enclosure, TS 8, Type 3R, 78.7 Inch High x 31.5 Inch Wide x 23.6 Inch Deep, Steel

Rittal perfected the concept of the industrial modular enclosure with the TS 8 series. These single door, UL Type 3R rated enclosures consist of a frame with door, rear wall, and roof plate. Purchase sidewalls and plinth separately for complete assembly.

Also known as: 639889851863, 8806548

Specifications

Material: Steel
Width: 31.500 in
IP/NEMA Rating: NEMA 3R
Height: 78.700 in
Depth: 23.600 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 23.600 in
Width: 31.500 in
Height: 78.700 in