M18 FUEL™ Angler™ 240' x 1/8" Pulling Fish Tape (Drum Only)

Item #: 1568689

Cat #: 48-44-5178

UPC: 045242540853

to view pricing and more.
Documents & Guides
240' Blue-Tempered Steel Fish Tape for Durable Flexibility, Compatible with M18 FUEL™ ANGLER™ Pulling Fish Tape Powered Base, Anti-Binding Drum Design Delivers Easiest Payout and Wind-up ***Drum Only, Base Unit (2873-20) Required For Operation Sold Separately***

Overview

240' Blue-Tempered Steel Fish Tape for Durable Flexibility, Compatible with M18 FUEL™ ANGLER™ Pulling Fish Tape Powered Base, Anti-Binding Drum Design Delivers Easiest Payout and Wind-up ***Drum Only, Base Unit (2873-20) Required For Operation Sold Separately***

The Milwaukee® M18 FUEL™ ANGLER™ 240 Ft. x 1/8 in. steel pulling fish tape drum is part of the world's first battery powered fish tape solution. The steel fish tape puller features AUTO-RUN™ powered feed and retract that eliminates manual operation for less user fatigue and automatically reels the tape back into the drum for a cleaner jobsite. The steel fish tape puller has blue tempered steel tape for improved flexibility and durability with an anti-catch tip for continuous fishing. This ANGLER™ has the ability to pull wire through a 240 Ft. run with 360° degrees of bends and is compatible with any of our 5 anti-binding steel and non-conductive drums to tackle any situation.

Also known as: 045242540853, 48-44-5178

Features & Benefits

  • 240 Ft. blue-tempered steel fish tape for durable flexibility
  • Compatible with M18 FUEL™ ANGLER™ pulling fish tape powered base
  • Anti-binding drum design delivers easiest payout and wind-up
  • Tape automatically retracts into drum for a cleaner jobsite
  • Blue tempered steel tape for improved flexibility and durability
  • Low friction drum for smooth payout
  • Anti-catch tip for continuous fishing
  • Reinforced anchor points for improved durability
  • Quick-change latches for easy drum swap out

Specifications

Material: Steel
Length: 240 ft
Type: Drum, Fish Tape
Material: Steel
Type: Drum, Fish Tape
Length: 240 ft