Transformer, Dry Type, Weather Shield Kit, Size 18M/19M, NEMA 3R

Item #: 1568803

Cat #: 7400WS18M19M

UPC: 785901330820

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Weather Shield Kit, Enclosure Size 18M/19M, Converts NEMA 2 to NEMA 3R

Overview

Transformer, Dry Type, Weather Shield Kit, Enclosure Size 18M/19M, Converts NEMA 2 to NEMA 3R

The Square D™ Distribution Transformer is designed to supply power throughout the building. The transformer permits the use of multiple voltages in the design of the system

Also known as: 785901330820, 7400WS18M19M

Specifications

Material: Metal
Mounting: Enclosure
Type: Weather Shield Kit
Size: 18M/19M
Material: Metal
Type: Weather Shield Kit
Mounting: Enclosure
Size: 18M/19M