LED Wallpack, 136 Watt, 14800 Lumen, 5000K, 120-277V

Item #: 1568827

Cat #: W34-150L

UPC: 019813833262

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 136 Watt, 14800 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Bronze Finish

Overview

LED Wallpack, 136 Watt, 14800 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Bronze Finish

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813833262, W34-150L

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 139
Lumens: 18000
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 18000
Light Technology: LED
Wattage: 139
Color: Bronze