LED Troffer, 34 Watt, 4200 Lumen, 4000K, 120-277V

Item #: 1569330

Cat #: VOLUME4A/034UNVD840/24G/WH

UPC: 046135608797

to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x4, 34 Watt, 4200 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 1 per Case *Sylvania Part # 60879*

Overview

LED Volumetric Troffer, 2x4, 34 Watt, 4200 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 1 per Case *Sylvania Part # 60879*

The UltraLED Volumetric Troffer is offered in two sizes (2'x2' and 2'x4') and is ideal for illuminating offices, retail spaces, hallways, multipurpose rooms and hospitality areas.

Also known as: 046135608797, VOLUME4A/034UNVD840/24G/WH

Specifications

Mounting: Recessed
Wattage: 34
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Lumens: 4200
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 34
Width: 24 in, 2 ft
Lumens: 4200
Light Technology: LED
Volts AC Range: 120 - 277