ABB S803C-D125 MCB S800C 3P D 125A

Item #: 1569403

Cat #: S803C-D125

UPC: 888614674493

to view pricing and more.
Documents & Guides
ABB S803CD125 MCB S800C 3P D

Overview

ABB S803CD125 MCB S800C 3P D
Also known as: 888614674493, S803C-D125

Specifications

Poles: 3
Amps: 125
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve D
Interrupt Rating AC: 15 kA
Amps: 125
Mounting: DIN Rail
Interrupt Rating DC: 10 kA