LED Wallpack, 70 Watt, 7200 Lumen, 5000K, 120-277V

Item #: 1569420

Cat #: W34-70L-PCU

UPC: 019813833217

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 70 Watt, 7200 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Bronze Finish, Button Photocell

Overview

LED Wallpack, 70 Watt, 7200 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Bronze Finish, Button Photocell
Also known as: 019813833217, W34-70L-PCU

Specifications

Wattage: 70
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 83
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 70
Color Rendering Index (CRI): 83
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277