FUSE 250A 1250V 1KN/110 AR CU

Item #: 1569476

Cat #: 170M4240

UPC: 051712258203

Sign In or Register to view pricing and more.
Documents & Guides
FUSE 250A 1250V 1KN/110 AR CU

Overview

FUSE 250A 1250V 1KN/110 AR CU
Also known as: 051712258203, 170M4240

Specifications

Type: Welded
Length: 3 in
Material: Steel
Type: Welded
Material: Steel
Length: 3 in