LED Driver, 1500mA, Programmable, 120-277V, 55 Watt

Item #: 1569614

Cat #: D15CC55UNVPW-L010C

UPC: 768386676485

to view pricing and more.
Documents & Guides
LED Programmable Driver, 1500 mA, 55 Watt, 120-277 Volt, 0-10V Dimming, Multi-Exit

Overview

LED Programmable Driver, 1500 mA, 55 Watt, 120-277 Volt, 0-10V Dimming, Multi-Exit

The EVERLINE® PW family of drivers from Universal Lighting Technologies features wireless programming, dim to off and configurable dimming curves. The EVERLINE PW drivers are one of the most versatile family of drivers in the lighting industry.

Also known as: 768386676485, D15CC55UNVPW-L010C

Features & Benefits

  • Configurable Dimming Curve
  • 0-10V Dimming with relative 1% dimming
  • Wireless Programming through Near-Field Communication
  • Wide Output Voltage Range
  • Class P / UL Listed
  • Class 2 Output

Specifications

Wattage: 55
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 55
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277