Copper Ground Plate, Bare, 24" x 24", No Pigtail, 1/2"

Item #: 1569648

Cat #: GPECNGK024

UPC: 782856723912

to view pricing and more.
Documents & Guides
CAD GPECNGK024 GRD PLATE 1/2I

Overview

CAD GPECNGK024 GRD PLATE 1/2I

nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856723912, GPECNGK024

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Available in a variety of sizes and pigtail configurations

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65
Finish: Bare
Width: 2 in
Standards: California Proposition 65
Material: Copper
Finish: Bare