Conduit Hanger with Bolt, 2", Steel/Zinc

Item #: 156979

Cat #: CHB5US

UPC: 662364520138

to view pricing and more.
Documents & Guides
Conduit Hanger with Bolt, 2 Inch, Steel With Zinc Finish, For Use With Rigid/EMT Conduit

Overview

Conduit Hanger with Bolt, 2 Inch, Steel With Zinc Finish, For Use With Rigid/EMT Conduit

Conduit Hangers with Bolts are designed to securely fasten EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surfaces. Supplied with a nut and bolt for faster installation, these hangers are suitable for wet or dry locations and feature a bright electro zinc finish for dependable durability and corrosion resistance.

Also known as: 662364520138, CHB5US

Features & Benefits

  • Furnished with nut and bolt to accelerate installation
  • To fasten and secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface
  • For use in wet or dry locations
  • Bright Electro Zinc Finish

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 2 in