Breaker, Miniature, 3P, 25A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 156987

Cat #: MG24470

UPC: 785901346548

to view pricing and more.
Documents & Guides
Breaker, Miniature, 3-Pole, 25 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 3-Pole, 25 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901346548, MG24470

Specifications

Poles: 3
Volts DC: 125
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts DC: 125
Amps: 25