17T8/LED/48-835/BP 120-277V

Item #: 1570378

Cat #: S29905

UPC: 045923299056

Sign In or Register to view pricing and more.
Documents & Guides
17T8/LED/48-835/BP 120-277V

Overview

17T8/LED/48-835/BP 120-277V
Also known as: 045923299056, S29905

Specifications

Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 17
Lumens: 2100
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Wattage: 17
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Bypass (Type B)
Length: 4 ft, 48 in
Lumens: 2100
Light Technology: LED
Base: Medium Bi-Pin (G13)