Rooftop Pyramid Equipment Support Kit, 4 Post Base, 49 1/2"

Item #: 1570735

Cat #: PEK4B

UPC: 782856845355

to view pricing and more.
Documents & Guides

Overview

SUPPORT KIT

Includes all post bases, hardware and framing needed for an out of the box solution to construct a 39.4" (1 m) equipment support.

Also known as: 782856845355, PEK4B

Features & Benefits

  • Kit includes post-base assemblies, frame and equipment-support clamps
  • Assembles and adjusts to size and height in minutes by one person with one tool
  • Innovative crossbar and equipment-support clamps enable quick assembly
  • Integral foam pad provides gentle interface for all roof types
  • Hot-dip galvanized and UV stabilized for long lasting performance
  • Assembled support can be lifted as one unit and easily relocated

Specifications

Height: 12 in
Material: Steel
Finish: Hot Dipped Galvanized
Weight: 79 lb
Width: 1588 in
Length: 49.500 in
Height: 12 in
Finish: Hot Dipped Galvanized
Width: 1588 in
Material: Steel
Weight: 79 lb
Length: 49.500 in