Reversing Contactor, 305A, 24-60VAC, 20-60VDC Electronic Coil, 2NO/2NC

Item #: 1570792

Cat #: 104-E305KJ22

UPC: 191326667654

to view pricing and more.
Documents & Guides
Reversing Contactor, 305 Amp, 24 - 60 Volt AC, 20 - 60 Volt DC Electronic Coil, AC3 Duty, 2 Normally Open, 2 Normally Closed, Auxiliary Contacts

Overview

Reversing Contactor, 305 Amp, 24 - 60 Volt AC, 20 - 60 Volt DC Electronic Coil, AC3 Duty, 2 Normally Open, 2 Normally Closed, Auxiliary Contacts
Also known as: 191326667654, 104-E305KJ22

Specifications

Poles: 3
Mounting: Surface
Amps: 305
Type: Reversing Contactor
Volts AC Control Range: 24 - 60
Volts DC Control Range: 20 - 60
Poles: 3
Amps: 305
Volts AC Control Range: 24 - 60
Mounting: Surface
Type: Reversing Contactor
Volts DC Control Range: 20 - 60