3IN TC HSG & TRIM

Item #: 15710

Cat #: TC18-184-WWH

UPC: 661209951908

to view pricing and more.
Documents & Guides
Juno 3in TC18, Incandescent, Complete Fixture

Overview

Juno 3in TC18, Incandescent, Complete Fixture
Also known as: 661209951908, TC18-184-WWH

Specifications

Diameter: 3 in
Type: 3" Line Voltage Housing
Color: White
Diameter: 3 in
Color: White
Type: 3" Line Voltage Housing