This product may not be available in all locations.

Breaker, Flex Cable Operator, Non-Metallic Handle, 4' Length, with Bail
Item #: 1571171
Cat #: 140G-H-FCXB04
UPC: 191326653794
to view pricing and more.
Documents & Guides
Breaker, Flex Cable Operator, H Frame, Non-Metallic Handle, with Bail, 4 Foot Length, NEMA 1, 3, 4, 4X
Overview
Breaker, Flex Cable Operator, H Frame, Non-Metallic Handle, with Bail, 4 Foot Length, NEMA 1, 3, 4, 4X
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H-FCX04 from Rockwell Automation® is a molded case circuit breaker, flex-cable operator
Also known as: 191326653794, 140G-H-FCXB04
Specifications
| Type: | Flex Cable, Operator Mechanism, Breaker; Molded Case |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4 |
| Length: | 4 ft |
| Standards: | Build America Buy America Compliant |
| Type: | Flex Cable, Operator Mechanism, Breaker; Molded Case |
| Length: | 4 ft |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4 |
| Standards: | Build America Buy America Compliant |