3' 8.5W T8 LED Lamp, 50K

Item #: 1571176

Cat #: 8.5T8/MAS/36-850/IF14/P-10/1

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
539882 8.5T8/MAS/36-850/IF14/P-10/1

Overview

539882 8.5T8/MAS/36-850/IF14/P-10/1
Also known as: 8.5T8/MAS/36-850/IF14/P-10/1

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1400
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 8.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Length: 3 ft, 36 in
Material: Plastic
Wattage: 8.500
Base: Medium Bi-Pin (G13)
Lumens: 1400
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)