20W AR111 LED Lamp, 27K

Item #: 1571271

Cat #: 458562

UPC: 046677458560

to view pricing and more.
Documents & Guides
LED Lamp, 20W, 12V, Bulb: AR111, Base: GX53, Lumens: 1280, Color Temp.(Kelvin): 2700K, Beam Angle: 15º, CRI: >80, Rated Average Life: 25,000 Hrs. *Philips Part # 45856-2 / MDL# 9290011706* 100W Equivalent

Overview

LED Lamp, 20W, 12V, Bulb: AR111, Base: GX53, Lumens: 1280, Color Temp.(Kelvin): 2700K, Beam Angle: 15º, CRI: >80, Rated Average Life: 25,000 Hrs. *Philips Part # 45856-2 / MDL# 9290011706* 100W Equivalent
Also known as: 046677458560, 458562

Specifications

Volts AC: 12
Lumens: 1280
Wattage: 20
Color Rendering Index (CRI): 80
Shape: AR111 (Aluminum Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 15°
Volts AC: 12
Wattage: 20
Shape: AR111 (Aluminum Reflector)
Light Technology: LED
Lumens: 1280
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Angle: 15°