3/4 in Type CH EUCERC Residential Meter Breaker

Item #: 157151

Cat #: CMBE1212L200BS

UPC: 782114848777

to view pricing and more.
Documents & Guides
Type CH EUCERC RESI Meter Breaker, Main lug, Distribution section, 200A, 120/240V, Ring, 12 spaces, 12 circuits, Surface mounting, Box size B, Aluminum bus, Underground feed, Four-jaws, 1 socket, #6-250 kcmil line, #6-250 kcmil ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Type CH EUCERC RESI Meter Breaker, Main lug, Distribution section, 200A, 120/240V, Ring, 12 spaces, 12 circuits, Surface mounting, Box size B, Aluminum bus, Underground feed, Four-jaws, 1 socket, #6-250 kcmil line, #6-250 kcmil ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114848777, CMBE1212L200BS

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Depth: 7 in
Length: 27 in
Width: 15 in
Sockets: 1
Amps: 200
Phase: 1
Length: 27 in
Sockets: 1
Mounting: Surface
Depth: 7 in
Width: 15 in