Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... 600V Rated Molded Case Circuit Breakers
Share
Siemens
BREAKER NGG 3P 45A 480V 25KA LUGS
Item #: 1571544
Cat #: NGG3B045L
UPC: 783643413849
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BREAKER NGG 3P 45A 480V 25KA LUGS
View product detail below
Associated
Substitutes
Others Bought
Overview
BREAKER NGG 3P 45A 480V 25KA LUGS
Also known as:
783643413849, NGG3B045L
Specifications
No Specifications Available
Close
Close and Retry