Metric Wiring Duct Cover

Item #: 157167

Cat #: C37WH2

UPC: 074983752584

to view pricing and more.
Documents & Guides
Duct cover, 37mm W x 2M length, PVC, white.

Overview

Duct cover, 37mm W x 2M length, PVC, white.
Also known as: 074983752584, C37WH2

Specifications

Width: 3 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Material: PVC
Color: White
Length: 6 ft