Wire Connector, Winged, 18 to 6 AWG, 600V, Red

Item #: 15719

Cat #: 512-JUG

UPC: 051128539538

Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector, Color Coded, Wing Type, Color Red, Wire Range: 18 - 6 AWG, Package of 250. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Wing Type, Color Red, Wire Range: 18 - 6 AWG, Package of 250. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
Also known as: 051128539538, 512-JUG

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 18 - 6
Color: Red
Allowable Gauge Range: 18 - 6
Material: Copper