Drive, AC, 380-480VAC 3-Phase, 96A, 75/60HP Normal Duty & Heavy Duty

Item #: 1572420

Cat #: 20F1AGD096JA0NNNNN

UPC: 191326658096

to view pricing and more.
Drive, PowerFlex 753 AC Drive, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Type 12 / IP54, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 753 AC Drive, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Type 12 / IP54, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

The PowerFlex 753 provides general purpose control for applications ranging up to 350 Hp/250 kW while the PowerFlex 755 provides maximum flexibility and performance up to 2000 Hp/1500 kW.

Also known as: 191326658096, 20F1AGD096JA0NNNNN

Specifications

Phase: 3
Size: 6
Horsepower: 75, 60
Volts AC: 480
Amps: 96
IP/NEMA Rating: IP54, NEMA 12
Type: Drive
Phase: 3
Horsepower: 75, 60
Amps: 96
Type: Drive
Size: 6
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12