FUTURE FLOOD 26W 7X6 120V PCS NEUTRAL LED TRUNNION

Item #: 1572690

Cat #: FFLED26TN/PCS

UPC: 019813237237

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W 7X6 120V PCS NEUTRAL LED TRUNNION ON BRONZE

Overview

FUTURE FLOOD 26W 7X6 120V PCS NEUTRAL LED TRUNNION ON BRONZE
Also known as: 019813237237, FFLED26TN/PCS

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Lumens: 4043
Light Technology: LED
Wattage: 26
Mounting: Trunnion
Lumens: 4043
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED